Zoro Homepage

PSA Disc Roll, 6 Hole, 6in, P150G, AlO

  • Mfr # 66261131512

  • Zoro # G0894047


product price: $71.15
/ea

Key Features

Disc Dia.
6"
Grit
P150
Vacuum Hole Design
6 Hole
Abrasive Material
Aluminum Oxide
Grade
P
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66261131512
Zoro #
G0894047
UPC #
662611315128
Country of Origin
Canada

Dimensions

Disc Dia.
6"
Disc Diameter
6"
Overall Diameter
6 in

Details

Item
Stick and Sand Lightweight Disc
Grit
P150
Vacuum Hole Design
6 Hole
Abrasive Material
Aluminum Oxide
Grade
P
Backing Material
Paper
Series
OP A275
Abrasive Type
Coated
Abrasive Grit
150
Disc Backing Material
Paper
Discs per Roll
100
Abrasive Grade
Fine
Backing Weight
B
Color
Champagne
Back Mounting Type
Pressure Sensitive Adhesive (PSA)
Product Type
PSA Disc Roll
Number of Vacuum Holes
6
Resistance Properties
Load, Tear
Coating Coverage
Open

Description

PSA Sanding Disc Roll, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Paper, Backing Weight B, Coating Coverage Open, Grit P150, Overall Diameter 6 in, Product Type PSA Disc Roll, Series A275OP, Resistance Properties Load, Tear, Number of Vacuum Holes 6, Color Brown, Grade Fine

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.