Zoro Homepage

PSA Disc Roll, No Hole, 5 In, P150G, AlO

  • Mfr # 66261131461

  • Zoro # G2349627


product price: $47.35
/ea

Key Features

Disc Dia.
5"
Grit
P150
Vacuum Hole Design
Non-Vacuum
Abrasive Material
Aluminum Oxide
Grade
P
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66261131461
Zoro #
G2349627
UPC #
662611314619
Country of Origin
Canada

Dimensions

Disc Dia.
5"
Disc Diameter
5"
Overall Diameter
5 in

Details

Item
Stick and Sand Lightweight Disc
Grit
P150
Vacuum Hole Design
Non-Vacuum
Abrasive Material
Aluminum Oxide
Grade
P
Backing Material
Paper
Series
OP A275
Abrasive Type
Coated
Abrasive Grit
150
Disc Backing Material
Paper
Discs per Roll
100
Abrasive Grade
Fine
Backing Weight
B
Color
Champagne
Back Mounting Type
Pressure Sensitive Adhesive (PSA)
Product Type
PSA Disc Roll
Resistance Properties
Load, Tear
Number of Vacuum Holes
Non-Vacuum
Coating Coverage
Open

Description

PSA Sanding Disc Roll, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Paper, Backing Weight B, Coating Coverage Open, Grit P150, Overall Diameter 5 in, Product Type PSA Disc Roll, Series A275OP, Resistance Properties Load, Tear, Number of Vacuum Holes Non-Vacuum, Color Brown, Grade Fine

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.