Zoro Homepage
This item is Discontinued.
Norton Abrasives PSA Disc Roll, No Hole, 5 In, P150G, AlO 66261149827

PSA Disc Roll, No Hole, 5 In, P150G, AlO (Discontinued)

  • Mfr # 66261149827
  • Zoro # G1544471
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66261149827
Zoro #
G1544471
UPC #
662611498272
Country of Origin
Canada

Dimensions

Disc Dia.
5"
Disc Diameter
5"

Details

Item
Stick and Sand Lightweight Disc
Grit
150
Vacuum Hole Design
Non-Vacuum
Abrasive Material
Aluminum Oxide
Grade
P
Backing Material
Paper
Series
A290
Abrasive Type
Coated
Abrasive Grit
150
Disc Backing Material
Paper
Discs per Roll
100
Abrasive Grade
Medium
Backing Weight
C
Color
Yellow
Back Mounting Type
Pressure Sensitive Adhesive (PSA)

Description

Sanding Disc Roll, Abrasive Type Coated, Vacuum Hole Design Non-Vacuum, Disc Diameter 5 in, Abrasive Grit 150, Abrasive Grade Medium, Abrasive Material Aluminum Oxide, Disc Backing Material Paper, Backing Weight C, Color Yellow, Series A290, Discs per Roll 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.