Zoro Homepage

PSA Paper Disc, 5in dia, 80 Grit, Blue, PK50

  • Mfr # 66261125244

  • Zoro # G9320035


product price: $75.49
/pk 50, $1.51/ea
Free Shipping & Returns

Key Features

Disc Dia.
5"
Grit
80
Vacuum Hole Design
No Hole
Abrasive Material
Zirconia Alumina
Grade
Medium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66261125244
Zoro #
G9320035
UPC #
662611252447
Country of Origin
United States

Dimensions

Disc Dia.
5"
Disc Diameter
5"
Overall Diameter
5 in

Details

Item
Stick and Sand Heavyweight Disc
Grit
80
Vacuum Hole Design
No Hole
Abrasive Material
Zirconia Alumina
Grade
Medium
Backing Material
Paper
Series
Bluefire H875P
Abrasive Type
Coated
Abrasive Grit
80
Disc Backing Material
Paper
Abrasive Grade
Medium
Backing Weight
E
Color
Blue
Back Mounting Type
Pressure Sensitive Adhesive (PSA)
Product Type
PSA Disc
Coating Coverage
Open
Number of Vacuum Holes
Non-Vacuum
Resistance Properties
Tear

Description

PSA Sanding Disc, Abrasive Type Coated, Abrasive Material Zirconia Alumina, Backing Material Paper, Backing Weight E, Coating Coverage Open, Grit 80, Overall Diameter 5 in, Product Type PSA Disc, Series BlueFire H875P, Resistance Properties Tear, Number of Vacuum Holes Non-Vacuum, Color Blue, Grade Coarse, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.