Zoro Homepage
This item is Discontinued.
Norton Abrasives PSA Paper Disc Roll, 5 in. dia., 400 Grit 66261149821

PSA Paper Disc Roll, 5 in. dia., 400 Grit (Discontinued)

  • Mfr # 66261149821
  • Zoro # G9320026
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66261149821
Zoro #
G9320026
UPC #
662611498210
Country of Origin
Unknown

Dimensions

Disc Dia.
5"
Disc Diameter
5"

Details

Item
Stick and Sand Lightweight Disc
Grit
400
Vacuum Hole Design
Non-Vacuum
Abrasive Material
Aluminum Oxide
Grade
P
Backing Material
Paper
Series
A290
Abrasive Type
Coated
Abrasive Grit
400
Disc Backing Material
Paper
Discs per Roll
100
Abrasive Grade
Super Fine
Backing Weight
C
Color
Gold
Rolls/Case
4
Back Mounting Type
Pressure Sensitive Adhesive (PSA)

Description

Sanding Disc Roll, Abrasive Type Coated, Vacuum Hole Design Non-Vacuum, Disc Diameter 5 in, Abrasive Grit 400, Abrasive Grade Super Fine, Abrasive Material Aluminum Oxide, Disc Backing Material Paper, Backing Weight C, Color Gold, Series A290, Discs per Roll 100, Rolls/Case 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.