PSA Sanding Disc, AlO, Cloth, 5 In, 40 Grit

  • Mfr # 66261136588

  • Zoro # G2416154


product price: $1.49
/ea

Key Features

Disc Dia.
5"
Grit
40
Vacuum Hole Design
No Hole
Abrasive Material
Aluminum Oxide
Grade
Coarse
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66261136588
Zoro #
G2416154
UPC #
662611365888
Country of Origin
United States

Dimensions

Disc Dia.
5"
Disc Diameter
5"
Overall Diameter
5 in

Details

Item
PSA Disc
Grit
40
Vacuum Hole Design
No Hole
Abrasive Material
Aluminum Oxide
Grade
Coarse
Backing Material
Cloth
Series
Metalite R228
Abrasive Type
Coated
Abrasive Grit
40
Disc Backing Material
Cloth
Abrasive Grade
Coarse
Backing Weight
X
Color
Maroon
Back Mounting Type
Pressure Sensitive Adhesive (PSA)
Coating Coverage
Closed
Product Type
PSA Disc
Number of Vacuum Holes
Non-Vacuum
Resistance Properties
Heat

Description

PSA Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Cotton, Backing Weight X, Coating Coverage Closed, Grit 40, Overall Diameter 5 in, Product Type PSA Disc, Series R228, Resistance Properties Heat, Number of Vacuum Holes Non-Vacuum, Color Brown, Grade Extra Coarse

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.