Zoro Homepage
This item is Discontinued.
Norton Abrasives PSA Sanding Disc, Diamond, Cloth, 2in, 200G 66260307723

PSA Sanding Disc, Diamond, Cloth, 2in, 200G (Discontinued)

  • Mfr # 66260307723
  • Zoro # G2414474
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66260307723
Zoro #
G2414474
UPC #
662603077232
Country of Origin
Netherlands

Dimensions

Disc Dia.
2"
Disc Diameter
2"

Details

Item
Flexible Disc
Grit
200
Vacuum Hole Design
No Hole
Abrasive Material
Diamond
Grade
Very Fine
Backing Material
Cloth
Series
FDD2
Abrasive Type
Coated
Abrasive Grit
200
Disc Backing Material
Cloth
Abrasive Grade
Very Fine
Backing Weight
SA
Color
Red
Back Mounting Type
Pressure Sensitive Adhesive (PSA)

Description

PSA Sanding Disc, Abrasive Type Coated, Abrasive Material Diamond, Backing Material Cloth, Backing Weight SA, Grit 200, Series FDD2, Color Red, Grade Very Fine

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.