Zoro Homepage

PSA Sanding Disc, Diamond, Cloth, 5in, 400G

  • Mfr # 66260307960

  • Zoro # G1302962


product price: $53.59
/ea

Key Features

Disc Dia.
5"
Grit
400
Vacuum Hole Design
No Hole
Abrasive Material
Diamond
Grade
Super Fine
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66260307960
Zoro #
G1302962
UPC #
662603079601
Country of Origin
Netherlands

Dimensions

Disc Dia.
5"
Disc Diameter
5"
Overall Diameter
5 in

Details

Item
Flexible Disc
Grit
400
Vacuum Hole Design
No Hole
Abrasive Material
Diamond
Grade
Super Fine
Backing Material
Cloth
Series
FDD5
Abrasive Type
Coated
Abrasive Grit
400
Disc Backing Material
Cloth
Abrasive Grade
Super Fine
Backing Weight
SA
Color
Yellow
Back Mounting Type
Pressure Sensitive Adhesive (PSA)
Number of Vacuum Holes
Non-Vacuum
Resistance Properties
Tear
Product Type
PSA Disc

Description

PSA Sanding Disc, Abrasive Type Coated, Abrasive Material Diamond, Backing Material Cloth, Backing Weight SA, Coating Coverage Not Applicable, Grit 400, Overall Diameter 5 in, Product Type PSA Disc, Series FDD5, Resistance Properties Tear, Number of Vacuum Holes Non-Vacuum, Color Yellow, Grade Super Fine

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.