Zoro Homepage

PSA Sanding Disc, Diamond, Cloth, 6in, 400G

  • Mfr # 66260308161

  • Zoro # G2341866


product price: $67.75
/ea

Key Features

Disc Dia.
6"
Grit
400
Vacuum Hole Design
No Hole
Abrasive Material
Diamond
Grade
Fine
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66260308161
Zoro #
G2341866
UPC #
662603081611
Country of Origin
Netherlands

Dimensions

Disc Dia.
6"
Disc Diameter
6 in
Overall Diameter
6 in

Details

Item
PSA Sanding Disc
Grit
400
Vacuum Hole Design
No Hole
Abrasive Material
Diamond
Grade
Fine
Backing Material
Cloth
Series
FDD6
Abrasive Type
Coated
Abrasive Grit
400 / P800
Disc Backing Material
Cloth
Abrasive Grade
Super Fine
Backing Weight
SA
Color
Gray
Number of Vacuum Holes
Non-Vacuum
Product Type
PSA Disc
Resistance Properties
Tear

Description

PSA Sanding Disc, Abrasive Type Coated, Abrasive Material Diamond, Backing Material Cloth, Backing Weight SA, Grit 400, Overall Diameter 6 in, Product Type PSA Disc, Series FDD6, Resistance Properties Tear, Number of Vacuum Holes Non-Vacuum, Color Gray, Grade Fine

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.