Zoro Homepage

PSA Sanding Disc Roll, 5 In, P80GSC

  • Mfr # 66254487415

  • Zoro # G4151235


product price: $46.85
/ea

Key Features

Disc Dia.
5"
Grit
P80
Vacuum Hole Design
Non-Vacuum
Abrasive Material
Silicon Carbide
Grade
P
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66254487415
Zoro #
G4151235
UPC #
662544874150
Country of Origin
Canada

Dimensions

Disc Dia.
5"
Disc Diameter
5"
Overall Diameter
5 in

Details

Item
Stick and Sand Lightweight Disc
Grit
P80
Vacuum Hole Design
Non-Vacuum
Abrasive Material
Silicon Carbide
Grade
P
Backing Material
Paper
Series
Durite A475
Abrasive Type
Coated
Abrasive Grit
80
Disc Backing Material
Paper
Discs per Roll
100
Abrasive Grade
Medium
Backing Weight
B
Color
Gray
Back Mounting Type
Pressure Sensitive Adhesive (PSA)
Product Type
PSA Disc Roll
Coating Coverage
Open
Number of Vacuum Holes
Non-Vacuum
Resistance Properties
Load, Tear

Description

PSA Sanding Disc Roll, Abrasive Type Coated, Abrasive Material Silicon Carbide, Backing Material Paper, Backing Weight B, Coating Coverage Open, Grit P80, Overall Diameter 5 in, Product Type PSA Disc Roll, Series A475, Resistance Properties Load, Tear, Number of Vacuum Holes Non-Vacuum, Color Blue, Grade Coarse

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.