Zoro Homepage

PSA Sanding Disc Roll, No Hole, 8", P80G

  • Mfr # 66261131617

  • Zoro # G7302506


product price: $176.99
/ea
Sold in multiples of 4 for $707.96
Free Shipping & Returns

Key Features

Abrasive Material
Aluminum Oxide
Abrasive Type
Coated, Non-Woven
Grade
P
Grit
80
Backing Material
Paper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66261131617
Zoro #
G7302506
UPC #
66261131617
Country of Origin
Canada

Details

Item
Stick and Sand PSA Light Weight Disc Roll
Abrasive Material
Aluminum Oxide
Abrasive Type
Coated, Non-Woven
Grade
P
Grit
80
Backing Material
Paper
Backing Weight
B
Series
A275
Vacuum Hole Design
Non-Vacuum

Description

PSA Sanding Disc Roll,No Hole,8 In.,P80G

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.