Zoro Homepage

PSA Sanding Disc, ZircAlO, Cloth, 12in, 80G

  • Mfr # 66261138323

  • Zoro # G2984152


product price: $10.79
/ea

Key Features

Disc Dia.
12"
Grit
80
Vacuum Hole Design
No Hole
Abrasive Material
Zirconia Alumina
Grade
Medium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66261138323
Zoro #
G2984152
UPC #
662611383233
Country of Origin
United States

Dimensions

Disc Dia.
12"
Disc Diameter
12"
Overall Diameter
12 in

Details

Item
Large Diameter Disc
Grit
80
Vacuum Hole Design
No Hole
Abrasive Material
Zirconia Alumina
Grade
Medium
Backing Material
Cloth
Series
Bluefire R821P
Abrasive Type
Coated
Abrasive Grit
80
Disc Backing Material
Cloth
Abrasive Grade
Medium
Backing Weight
Y
Color
Blue
Back Mounting Type
Pressure Sensitive Adhesive (PSA)
Number of Vacuum Holes
Non-Vacuum
Product Type
PSA Disc
Resistance Properties
Tear
Coating Coverage
Closed

Description

PSA Sanding Disc, Abrasive Type Coated, Abrasive Material Zirconia Alumina, Backing Material Cotton, Backing Weight Y, Coating Coverage Closed, Grit 80, Overall Diameter 12 in, Product Type PSA Disc, Series BlueFire R821P, Resistance Properties Tear, Number of Vacuum Holes Non-Vacuum, Color Blue, Grade Coarse

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.