Zoro Homepage

Qk Chang Dsc Backup Pad, 2D, TS,

  • Mfr # 63642543210

  • Zoro # G9320437


product price: $25.49
/ea

Key Features

Disc Diameter
2 in
Face Mounting Type
TS
Back Mounting Type
Straight Shaft
Back Mounting Size
1/4 in
Max. RPM
30,000 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63642543210
Zoro #
G9320437
UPC #
636425432104
Country of Origin
China

Dimensions

Disc Diameter
2 in
Back Mounting Size
1/4 in
Overall Diameter
2 in
Thickness
1/4 in
Diameter
2"
Overall Length
2 1/2 in
Overall Thickness
1/4 in
Connector Size
1/4 in
Overall Width
2 in

Description

Quick Change Disc Backup Pad, Abrasive Mount Type Quick Change, Abrasive Mounting Quick Change System TS, Connector Size 1/4 in, Connector Type Straight Shaft, Backup Pad Shape Round, Device Material Rubber, Density Medium, Maximum Operating Speed 30,000 RPM, Number of Vacuum Holes Non-Vacuum, Color Black, Overall Length 2 1/2 in, Overall Width 2 in, Overall Diameter 2 in, Overall Thickness 1/4 in, Product Type Disc Backup Pad

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.