Qk Chang Dsc BU Pad, 2D, TR, 2D
Mfr # 66623341083
Zoro # G0311468
product price: $20.79
/eaKey Features
Disc Diameter
2 in
Back Mounting Size
1/4 in
Max. RPM
30,000 RPM
Density
Medium
Vacuum Hole Design
No Hole
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
66623341083
Zoro #
G0311468
UPC #
666233410834
Country of Origin
Mexico
Dimensions
Disc Diameter
2 in
Back Mounting Size
1/4 in
Overall Diameter
2 in
Face Mounting Size
2"
Thickness
1/4 in
Diameter
2"
Connector Size
1/4 in
Overall Thickness
1/4 in
Overall Width
2 in
Overall Length
2 1/2 in
Description
Quick Change Disc Backup Pad, Abrasive Mount Type Quick Change, Abrasive Mounting Quick Change System TR, Connector Size 1/4 in, Connector Type Straight Shaft, Backup Pad Shape Round, Device Material Rubber, Density Medium, Maximum Operating Speed 30,000 RPM, Number of Vacuum Holes Non-Vacuum, Color Black, Overall Length 2 1/2 in, Overall Width 2 in, Overall Diameter 2 in, Overall Thickness 1/4 in, Product Type Disc Backup Pad
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.