Zoro Homepage

Qk Chang Dsc BU Pad, 7D, TR

  • Mfr # 63642543240

  • Zoro # G9320385


product price: $91.25
/ea
Free Shipping & Returns

Key Features

Disc Diameter
7 in
Face Mounting Type
TR
Back Mounting Type
Threaded Shaft
Back Mounting Size
5/8"-11
Max. RPM
8,600 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63642543240
Zoro #
G9320385
UPC #
636425432401
Country of Origin
United States

Dimensions

Disc Diameter
7 in
Back Mounting Size
5/8"-11
Overall Diameter
7 in
Thickness
1/4 in
Diameter
7"
Overall Width
7 in
Overall Thickness
1/4 in
Connector Size
5/8"-11

Details

Item
Fiber Disc Backup Pad
Face Mounting Type
TR
Back Mounting Type
Threaded Shaft
Max. RPM
8,600 RPM
Density
Hard
Vacuum Hole Design
No Hole
Color
Black
Max. Speed
8600 rpm
Body Material
Rubber
Device Material
Rubber
Connector Type
Threaded Hole
Number of Vacuum Holes
Non-Vacuum
Maximum Operating Speed
8,600 RPM
Backup Pad Shape
Round
Product Type
Disc Backup Pad

Description

Fiber Disc Backup Pad, Abrasive Mounting Quick Change System Not Applicable, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Backup Pad Shape Round, Device Material Rubber, Density Hard, Maximum Operating Speed 8,600 RPM, Number of Vacuum Holes Non-Vacuum, Color Black, Overall Length Not Applicable, Overall Width 7 in, Overall Diameter 7 in, Overall Thickness 1/4 in, Product Type Disc Backup Pad

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.