This item is Discontinued.

Norton Abrasives Qk Change Disc, Cer, 1-1/2in, 120, TR, PK100 66261117923

Qk Change Disc, Cer, 1-1/2in, 120, TR, PK100 (Discontinued)

  • Mfr # 66261117923
  • Zoro # G2782026
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
66261117923
Zoro #
G2782026
UPC #
662611179232
Country of Origin
United States

Dimensions

Disc Dia.
1-1/2"
Disc Diameter
1 1/2 in

Details

Item
Quick Change Disc
Attaching System
TR
Grit
120
Grade
Fine
Abrasive Material
Ceramic
Abrasive Type
Coated
Series
R981
Backing Material
Cloth
Abrasive Grit
120
Disc Attachment System
TR Roll-On/Off
Abrasive Grade
Medium
Attachment Type
Roll-On/Off
Color
Red
Disc Attachment Type
Type 3
Backing Weight
Y
Max. RPM
30,000
Disc Backing Material
Cloth

Description

Quick Change Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Cloth, Backing Weight Y, Grade Fine, Grit 120, Series R981, Color Red, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.