Zoro Homepage
This item is Discontinued.
Norton Abrasives Qk Change Disc, Ceramic, 5 in, 36G, TS 77696008474

Qk Change Disc, Ceramic, 5 in, 36G, TS (Discontinued)

  • Mfr # 77696008474
  • Zoro # G5398181
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
77696008474
Zoro #
G5398181
UPC #
776960084748
Country of Origin
Unknown

Dimensions

Disc Dia.
5"
Disc Diameter
5 in

Details

Item
Quick Change Disc
Attaching System
TS
Grit
36
Grade
Extra Coarse
Abrasive Material
Ceramic
Abrasive Type
Coated
Series
F981S
Backing Material
Fiber
Attachment Type
Turn-On/Off
Disc Attachment System
TS/TSM Turn-On/Off
Backing Weight
X
Abrasive Grade
Extra Coarse
Disc Backing Material
Fiber
Color
Red
Disc Attachment Type
Type 2
Max. RPM
13,000
Abrasive Grit
36

Description

Quick Change Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Fiber, Backing Weight X, Grade Extra Coarse, Grit 36, Series F981S, Color Red

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.