Zoro Homepage
This item is Discontinued.
Norton Abrasives Qk Change Disc, Ceramic, 5 in, 50G, TS 77696008475

Qk Change Disc, Ceramic, 5 in, 50G, TS (Discontinued)

  • Mfr # 77696008475
  • Zoro # G5390201
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
77696008475
Zoro #
G5390201
UPC #
776960084755
Country of Origin
United States

Dimensions

Disc Dia.
5"
Diameter
Center Hole: 5/8"-11
Disc Diameter
5 in
Mounting Hole Size
7/8 in

Details

Item
Speed-Lok Disc
Attaching System
TS
Grit
50
Grade
Coarse
Abrasive Material
Ceramic Alumina
Abrasive Type
Coated
Max RPM
13,000 rpm
Series
Norton AVOS Red Heat F981S
Backing Material
Fiber
Disc Backing Material
Fiber
Backing Weight
X
Attachment Type
AVOS Speed Lok
Color
Red
Disc Attachment System
TS/TSM Turn-On/Off
Disc Attachment Type
Type 2
Abrasive Grit
50
Abrasive Grade
Coarse
Max. RPM
13,000 RPM

Description

Fiber Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Fiber, Backing Weight X, Grit 50, Series F981S, Color Red, Grade Coarse

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.