Qk Change Disc, ZircAlO, 3in, 80G, TS, PK25

  • Mfr # 66261138660

  • Zoro # G1448237


product price: $40.55
/pk 25, $1.62/ea

Key Features

Overall Diameter
3 in
Quick Change System
TS
Abrasive Material
Zirconia Alumina
Grade
Coarse
Series
Bluefire R884P
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66261138660
Zoro #
G1448237
UPC #
662611386609
Country of Origin
France

Dimensions

Overall Diameter
3 in

Details

Item
Quick Change Cloth Disc
Quick Change System
TS
Abrasive Material
Zirconia Alumina
Grade
Coarse
Grit
80
Series
Bluefire R884P
Abrasive Type
Coated
Backing Material
Polyester
Backing Weight
Y
Color
Blue
Maximum Operating Speed
30,000 RPM
Attachment Type
Turn-On/Off
Disc Attachment Type
Type 2
Disc Attachment System
TS/TSM Turn-On/Off
Style
Turn-On/Turn-Off
Coating Coverage
Semi-Open

Description

Quick-Change Sanding Disc, Abrasive Type Coated, Abrasive Material Zirconia Alumina, Backing Material Polyester, Backing Weight Y, Coating Coverage Semi-Open, Grade Coarse, Grit 80, Overall Diameter 3 in, Quick Change System TS, Series BlueFire R860, Maximum Operating Speed 30,000 RPM, Color Blue, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.