Qk Change Sand Disc, 1-1/2 In D, G 120, TS
Mfr # 66623325031
Zoro # G5164266
product price: $1.19
/eaSold in multiples of 5 for $5.95
Key Features
Overall Diameter
1 1/2 in
Quick Change System
TS
Abrasive Material
Aluminum Oxide Aggregate
Grade
Fine
Series
Bear-Tex Vortex Rapid Prep
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
66623325031
Zoro #
G5164266
UPC #
666233250317
Country of Origin
Mexico
Dimensions
Overall Diameter
1 1/2 in
Details
Item
Quick Change Disc
Quick Change System
TS
Abrasive Material
Aluminum Oxide Aggregate
Grade
Fine
Grit
120
Series
Bear-Tex Vortex Rapid Prep
Abrasive Type
Non-Woven
Backing Material
Nylon
Backing Weight
B
Color
Green
Maximum Operating Speed
30,000 RPM
Attachment Type
Turn-On/Off
Disc Attachment System
TS/TSM Turn-On/Off
Disc Attachment Type
Type 2
Style
Turn-On/Turn-Off
Resistance Properties
Heat
Description
Surface-Conditioning Disc, Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Backing Material Nylon, Backing Weight B, Grade Fine, Grit 120, Overall Diameter 1 1/2 in, Quick Change System TS, Series Vortex Rapid Prep, Maximum Operating Speed 30,000 RPM, Resistance Properties Heat, Color Green
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.