Quantum Mounted Point, Dia. 1-1/2 In, Shape W236
Mfr # 61463677686
Zoro # G4357927
product price: $4.39
/eaKey Features
Shape
W236
Diameter
1 1/2 in
Thickness
1/2 in
Grade
Medium
Abrasive Material
Ceramic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
61463677686
Zoro #
G4357927
UPC #
614636776866
Country of Origin
Mexico
Dimensions
Diameter
1 1/2 in
Thickness
1/2 in
Abrasive Shank Size
1/4 in
Spindle Dia.
1/4 in
Overall Thickness
1/2 in
Shank Length
1 1/2 in
Shank Dia.
1/4 in
Overall Dia.
1 1/2 in
Details
Item
Vitrified Mounted Point
Shape
W236
Grade
Medium
Abrasive Material
Ceramic
Grit
80
Max. RPM
25,470 RPM
Abrasive Shank Type
1/4"
Series
Quantum
Compatible Tool Type
Die Grinder, Straight Grinder
Operating Speed - Maximum
25,470 RPM
Bond Type
Vitrified
Specification
3NQ80
Description
Vitrified Mounted Point, Abrasive Material Ceramic, Bond Type Vitrified, Overall Dia. 1 1/2 in, Overall Thickness 1/2 in, Shank Dia. 1/4 in, Grit 80, Shape W236, Shank Length 1 1/2 in, Specification 3NQ80, Operating Speed - Maximum 25,470 RPM, Series Quantum, Grade Medium, Compatible Tool Type Die Grinder, Straight Grinder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.