Zoro Homepage

Quantum Mounted Point, Dia. 1 In, Shape A25

  • Mfr # 61463677680

  • Zoro # G4357875


product price: $5.65
/ea

Key Features

Shape
A25
Grade
Medium
Abrasive Material
Ceramic
Grit
80
Abrasive Shank Type
1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61463677680
Zoro #
G4357875
UPC #
614636776804
Country of Origin
Mexico

Dimensions

Diameter
1 in
Spindle Dia.
1/4 in
Abrasive Shank Size
1/4 in
Overall Dia.
1 in
Shank Length
1 1/2 in
Shank Dia.
1/4 in

Details

Item
Vitrified Mounted Point
Shape
A25
Grade
Medium
Abrasive Material
Ceramic
Grit
80
Abrasive Shank Type
1/4"
Series
Quantum
Max. RPM
35,620 RPM
Compatible Tool Type
Die Grinder, Straight Grinder
Bond Type
Vitrified
Operating Speed - Maximum
35,620 RPM
Specification
3NQ80

Description

Vitrified Mounted Point, Abrasive Material Ceramic, Bond Type Vitrified, Overall Dia. 1 in, Overall Thickness Not Applicable, Shank Dia. 1/4 in, Grit 80, Shape A25, Shank Length 1 1/2 in, Specification 3NQ80, Operating Speed - Maximum 35,620 RPM, Series Quantum, Grade Medium, Compatible Tool Type Die Grinder, Straight Grinder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.