Zoro Homepage

Quantum Mounted Point, Dia. 1 In, Shape W215

  • Mfr # 69083149138

  • Zoro # G4358006


product price: $2.89
/ea

Key Features

Shape
W215
Diameter
1 in
Thickness
1/8 in
Grade
Medium
Abrasive Material
Ceramic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
69083149138
Zoro #
G4358006
UPC #
690831491384
Country of Origin
Mexico

Dimensions

Diameter
1 in
Thickness
1/8 in
Abrasive Shank Size
1/8 in
Spindle Dia.
1/8 in
Overall Thickness
1/8 in
Shank Length
1 1/2 in
Overall Dia.
1 in
Shank Dia.
1/8 in

Details

Item
Vitrified Mounted Point
Shape
W215
Grade
Medium
Abrasive Material
Ceramic
Grit
80
Max. RPM
38,200 RPM
Series
Quantum 3NQ
Abrasive Shank Type
1/8"
Compatible Tool Type
Die Grinder, Flexible Shaft Grinder, Straight Grinder, Pencil Grinder, Drills
Primary Material Application
Carbon Steel, Stainless Steel
Operating Speed - Maximum
38,200 RPM
Bond Type
Vitrified
Specification
3NQ80-OVS

Description

Vitrified Mounted Point, Abrasive Material Ceramic, Bond Type Vitrified, Overall Dia. 1 in, Overall Thickness 1/8 in, Shank Dia. 1/8 in, Grit 80, Shape W215, Primary Material Application Carbon Steel, Stainless Steel, Shank Length 1 1/2 in, Specification 3NQ80-OVS, Operating Speed - Maximum 38,200 RPM, Series Quantum 3NQ, Grade Medium, Compatible Tool Type Die Grinder, Flexible Shaft Grinder, Straight Grinder, Pencil Grinder, Drills

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.