Quick-Change Cloth Disc

  • Mfr # 66261043380

  • Zoro # G6556529


product price:  $1.25
/ea
Sold in multiples of 100 for $125.00

Key Features

Quick Change System
TR
Grade
Medium
Abrasive Material
Premium Ceramic Alumina
Overall Diameter
1-1/2 in.
Abrasive Type
Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66261043380
Zoro #
G6556529
UPC #
662610433809
Country of Origin
United States

Dimensions

Overall Diameter
1-1/2 in.

Details

Item
Quick-Change Cloth Disc
Quick Change System
TR
Grade
Medium
Abrasive Material
Premium Ceramic Alumina
Abrasive Type
Coated
Grit
120

Description

Quick-Change Cloth Disc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.