Zoro Homepage

Quick Change Disc, 1-1/2inDia, Coarse, 36G

  • Mfr # 66261138135

  • Zoro # G2766605


product price: $1.19
/ea
Sold in multiples of 100 for $119.00

Key Features

Overall Diameter
1 1/2 in
Quick Change System
TS
Abrasive Material
Aluminum Oxide
Grade
Extra Coarse
Series
R228
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66261138135
Zoro #
G2766605
UPC #
662611381352
Country of Origin
United States

Dimensions

Overall Diameter
1 1/2 in

Details

Item
Quick Change Cloth Disc
Quick Change System
TS
Abrasive Material
Aluminum Oxide
Grade
Extra Coarse
Grit
36
Series
R228
Abrasive Type
Coated
Backing Material
Cotton
Backing Weight
X
Color
Brown
Maximum Operating Speed
30,000 RPM
Attachment Type
Turn-On/Off
Disc Attachment System
TS/TSM Turn-On/Off
Disc Attachment Type
Type 2
Style
Turn-On/Turn-Off
Coating Coverage
Closed

Description

Quick-Change Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Cotton, Backing Weight X, Coating Coverage Closed, Grade Extra Coarse, Grit 36, Overall Diameter 1 1/2 in, Quick Change System TS, Series R228, Maximum Operating Speed 30,000 RPM, Color Brown

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.