This item is Discontinued.

Norton Abrasives Quick Change Disc, 1 In D, Grit 40, TS 66623325003

Quick Change Disc, 1 In D, Grit 40, TS (Discontinued)

  • Mfr # 66623325003
  • Zoro # G5164162
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
66623325003
Zoro #
G5164162
UPC #
666233250034
Country of Origin
Mexico

Dimensions

Disc Dia.
1"
Disc Diameter
1 in

Details

Item
Quick Change Disc
Attaching System
TS
Grit
40
Grade
Coarse
Abrasive Material
Aluminum Oxide
Abrasive Type
Non-Woven
Series
Vortex Rapid Prep
Backing Material
Paper
Abrasive Grade
Coarse
Backing Weight
B
Disc Backing Material
Paper
Abrasive Grit
40
Disc Attachment Type
Type 2
Attachment Type
Turn-On/Off
Color
Black
Max. RPM
40,000
Disc Attachment System
TS/TSM Turn-On/Off

Description

Quick Change Disc, Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Backing Material Paper, Backing Weight B, Grade Coarse, Grit 40, Series Vortex Rapid Prep, Color Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.