
Quick Change Disc, 2", 80 Grit
Mfr # 63642595459
Zoro # G201283704
product price:Â $1.89
/ea
Sold in multiples of 25 for $47.25
Key Features
Overall Diameter
2 in
Abrasive Material
Ceramic Alumina
Grade
CRS
Grit
80
Series
Norton
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
63642595459
Zoro #
G201283704
UPC #
63642595459
Country of Origin
United States
Dimensions
Overall Diameter
2 in
Details
Item
Quick Change Disc,2",80 Grit
Abrasive Material
Ceramic Alumina
Grade
CRS
Grit
80
Series
Norton
Abrasive Type
Ceramic Alumina
Backing Material
Cotton
Color
Red
Disc Attachment System
Quick-Change SL2
Disc Attachment Type
Type 2
Backing Weight
Y
Quick Change System
TS
Description
Quick Change Disc,2 In.,80 Grit, Abrasive Type Ceramic Alumina, Abrasive Material Ceramic Alumina, Series Norton, Color Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.