Zoro Homepage

Quick Change Disc, 2in Dia, Ceramc Alumina

  • Mfr # 66261043386

  • Zoro # G2766611


product price: $1.75
/ea
Sold in multiples of 25 for $43.75

Key Features

Overall Diameter
2 in
Quick Change System
TR
Abrasive Material
Premium Ceramic Alumina
Grade
Medium
Series
Blaze R980P
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66261043386
Zoro #
G2766611
UPC #
662610433861
Country of Origin
United States

Dimensions

Overall Diameter
2 in

Details

Item
Quick Change Cloth Disc
Quick Change System
TR
Abrasive Material
Premium Ceramic Alumina
Grade
Medium
Grit
120
Series
Blaze R980P
Abrasive Type
Coated
Backing Material
Polyester
Backing Weight
3-Ply
Color
Orange
Maximum Operating Speed
30,000 RPM
Disc Attachment Type
Type 3
Disc Attachment System
TR Roll-On/Off
Attachment Type
Roll-On/Off
Style
Roll-On/Roll-Off
Coating Coverage
Closed

Description

Quick-Change Sanding Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Polyester, Backing Weight 3-Ply, Coating Coverage Closed, Grade Medium, Grit 120, Overall Diameter 2 in, Quick Change System TR, Series Blaze R980P, Maximum Operating Speed 30,000 RPM, Color Orange

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.