Quick Change Disc, 3/4 In D, Grit 40, TR (Discontinued)
- Mfr # 66623340002
- Zoro # G5163234
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
66623340002
Zoro #
G5163234
UPC #
666233400026
Country of Origin
United States
Dimensions
Disc Dia.
3/4"
Details
Item
Quick Change Disc
Attaching System
TR
Grit
40
Grade
Coarse
Abrasive Material
Aluminum Oxide
Abrasive Type
Non-Woven
Series
Rapid Prep
Backing Material
Paper
Color
Black
Attachment Type
Roll-On/Off
Max. RPM
40,000
Backing Weight
B
Description
Quick Change Disc, Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Backing Material Paper, Backing Weight B, Grade Coarse, Grit 40, Series Rapid Prep, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.