Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
66623341072
Zoro #
G2669101
UPC #
666233410728
Country of Origin
Unknown
Dimensions
Disc Dia.
3"
Disc Diameter
3 in
Details
Item
Quick Change Disc
Attaching System
TS
Grit
36
Grade
Extra Coarse
Abrasive Material
Aluminum Oxide
Abrasive Type
Coated
Series
R766
Backing Material
Polyester
Attachment Type
Turn-On/Off
Disc Attachment System
TS/TSM Turn-On/Off
Disc Backing Material
Cloth
Max. RPM
20,000
Abrasive Grit
36
Abrasive Grade
Extra Coarse
Backing Weight
Y
Color
Green
Disc Attachment Type
Type 2
Description
Quick Change Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Polyester, Backing Weight Y, Grade Extra Coarse, Grit 36, Series R766, Color Green, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.