Quick Change Disc, 3in.Dia., Coarse, Fiber

  • Mfr # 66261058708

  • Zoro # G2098638


product price:  $3.39
/ea

Key Features

Overall Diameter
3 in
Quick Change System
TR
Abrasive Material
Premium Ceramic Alumina
Grade
Extra Coarse
Grit
36
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
66261058708
Zoro #
G2098638
UPC #
662610587083
Country of Origin
United States

Dimensions

Overall Diameter
3 in

Details

Item
Quick Change Cloth Disc
Quick Change System
TR
Abrasive Material
Premium Ceramic Alumina
Grade
Extra Coarse
Grit
36
Series
BlazeX F980
Abrasive Type
Coated
Backing Material
Fiber
Backing Weight
X
Color
Orange
Maximum Operating Speed
20,000 RPM
Disc Attachment System
TR Roll-On/Off
Attachment Type
Roll-On/Off
Disc Attachment Type
Type 3
Style
Roll-On/Roll-Off
Coating Coverage
Closed

Description

Quick-Change Sanding Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Fiber, Backing Weight X, Coating Coverage Closed, Grade Extra Coarse, Grit 36, Overall Diameter 3 in, Quick Change System TR, Series BlazeX F980, Maximum Operating Speed 20,000 RPM, Color Orange

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.