Zoro Homepage

Quick Change Disc, 4 In D, Grit 150, TR

  • Mfr # 66623325056

  • Zoro # G5164336


product price: $5.49
/ea

Key Features

Overall Diameter
4 in
Quick Change System
TR
Abrasive Material
Aluminum Oxide
Grade
Very Fine
Grit
150
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66623325056
Zoro #
G5164336
UPC #
666233250560
Country of Origin
Mexico

Dimensions

Overall Diameter
4 in

Details

Item
Quick Change Disc
Quick Change System
TR
Abrasive Material
Aluminum Oxide
Grade
Very Fine
Grit
150
Series
Vortex Rapid Prep
Abrasive Type
Non-Woven
Backing Material
Nylon
Backing Weight
B
Color
Blue
Maximum Operating Speed
15,000 RPM
Attachment Type
Roll-On/Off
Disc Attachment System
TR Roll-On/Off
Disc Attachment Type
Type 3
Style
Roll-On/Roll-Off

Description

Surface-Conditioning Disc, Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Backing Material Nylon, Backing Weight B, Coating Coverage Not Applicable, Grade Very Fine, Grit 150, Overall Diameter 4 in, Quick Change System TR, Series Vortex Rapid Prep, Maximum Operating Speed 15,000 RPM, Color Blue

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.