Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
66623318973
Zoro #
G2003401
UPC #
666233189730
Country of Origin
Unknown
Dimensions
Disc Dia.
1-1/2"
Disc Diameter
1 1/2 in
Details
Item
Quick Change Cloth Disc
Attaching System
TS (Type II)
Grit
40
Grade
Coarse
Abrasive Material
Aluminum Oxide
Abrasive Type
Coated
Max RPM
30,000 rpm
Series
R766
Backing Material
Polyester Cloth
Style
Turn-On/Turn-Off
Abrasive Grade
Coarse
Color
Black
Abrasive Grit
40
Disc Attachment System
TS/TSM Turn-On/Off
Disc Attachment Type
Type 2
Disc Backing Material
Cloth
Attachment Type
Turn-On/Off
Max. RPM
30,000
Backing Weight
Y
Description
Quick Change Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Cloth, Backing Weight Y, Grade Coarse, Grit 40, Color Black, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.