Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
66623318979
Zoro #
G2003377
UPC #
666233189792
Country of Origin
Unknown
Dimensions
Disc Dia.
1-1/2"
Disc Diameter
1 1/2 in
Details
Item
Quick Change Disc
Attaching System
TR
Grit
50
Grade
Coarse
Abrasive Material
Aluminum Oxide
Abrasive Type
Coated
Backing Material
Cloth
Disc Attachment System
TR Roll-On/Off
Attachment Type
Roll-On/Off
Color
Black
Max. RPM
30,000
Abrasive Grade
Coarse
Disc Attachment Type
Type 3
Disc Backing Material
Cloth
Abrasive Grit
50
Backing Weight
Y
Description
Quick Change Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Cloth, Backing Weight Y, Grade Coarse, Grit 50, Color Black, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.