Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
66623341062
Zoro #
G2669165
UPC #
666233410629
Country of Origin
Unknown
Dimensions
Disc Dia.
2"
Disc Diameter
2 in
Details
Item
Quick Change Cloth Disc
Attaching System
TS (Type II)
Grit
50
Grade
Coarse
Abrasive Material
Aluminum Oxide
Abrasive Type
Coated
Max RPM
30,000 rpm
Series
R766
Backing Material
Polyester Cloth
Style
Turn-On/Turn-Off
Abrasive Grit
50
Backing Weight
Y
Disc Backing Material
Cloth
Color
Green
Disc Attachment Type
Type 2
Abrasive Grade
Coarse
Disc Attachment System
TS/TSM Turn-On/Off
Attachment Type
Turn-On/Off
Max. RPM
30,000 RPM
Description
Quick Change Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Polyester, Backing Weight Y, Grade Coarse, Grit 50, Series R766, Color Green, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.