Quick Change Disc, 60Grit, Twist On/Off

  • Mfr # 63642595476

  • Zoro # G0470130


product price: $1.99
/ea

Key Features

Overall Diameter
2 in
Quick Change System
TR
Abrasive Material
Premium Ceramic Alumina
Grade
Coarse
Series
Blaze R980P
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63642595476
Zoro #
G0470130
UPC #
636425954767
Country of Origin
United States

Dimensions

Overall Diameter
2 in

Details

Item
Quick Change Cloth Disc
Quick Change System
TR
Abrasive Material
Premium Ceramic Alumina
Grade
Coarse
Grit
60
Series
Blaze R980P
Abrasive Type
Coated
Backing Material
Polyester
Backing Weight
2-Ply
Color
Orange
Maximum Operating Speed
30,000 RPM
Disc Attachment System
TR Roll-On/Off
Attachment Type
Roll-On/Off
Disc Attachment Type
Type 3
Style
Roll-On/Roll-Off
Coating Coverage
Closed

Description

Quick-Change Sanding Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Polyester, Backing Weight 2-Ply, Coating Coverage Closed, Grade Coarse, Grit 60, Overall Diameter 2 in, Quick Change System TR, Series Blaze R980P, Maximum Operating Speed 30,000 RPM, Color Orange

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.