Zoro Homepage

Quick Change Disc, AlO, 1in, 120G, TS, PK100

  • Mfr # 66261138075

  • Zoro # G3365363


product price: $66.65
/pk 100, $0.67/ea

Key Features

Overall Diameter
1 in
Quick Change System
TS
Abrasive Material
Aluminum Oxide
Grade
Medium
Series
Metalite R228
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66261138075
Zoro #
G3365363
UPC #
662611380751
Country of Origin
United States

Dimensions

Overall Diameter
1 in

Details

Item
Quick Change Cloth Disc
Quick Change System
TS
Abrasive Material
Aluminum Oxide
Grade
Medium
Grit
120
Series
Metalite R228
Abrasive Type
Coated
Backing Material
Cotton
Backing Weight
X
Color
Brown
Maximum Operating Speed
30,000 RPM
Disc Attachment System
TS/TSM Turn-On/Off
Attachment Type
Turn-On/Off
Disc Attachment Type
Type 2
Style
Turn-On/Turn-Off
Coating Coverage
Closed

Description

Quick-Change Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Cotton, Backing Weight X, Coating Coverage Closed, Grade Medium, Grit 120, Overall Diameter 1 in, Quick Change System TS, Series R228, Maximum Operating Speed 30,000 RPM, Color Brown, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.