Zoro Homepage
This item is Discontinued.
Norton Abrasives Quick Change Disc, AlO, 2in, 320G, TS, PK100 66261137346

Quick Change Disc, AlO, 2in, 320G, TS, PK100 (Discontinued)

  • Mfr # 66261137346
  • Zoro # G0318841
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66261137346
Zoro #
G0318841
UPC #
662611373463
Country of Origin
United States

Dimensions

Overall Diameter
2 in
Disc Diameter
2 in
Disc Dia.
2"

Description

Quick-Change Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Cotton, Backing Weight X, Coating Coverage Closed, Grade Extra Fine, Grit 320, Overall Diameter 2 in, Quick Change System TS, Series R228, Maximum Operating Speed 25,000 RPM, Color Brown, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.