Zoro Homepage

Quick Change Disc, AlO, 5in, Med, TP

  • Mfr # 66623374819

  • Zoro # G1152837


product price: $5.89
/ea

Key Features

Disc Diameter
5 in
Mounting Hole Size
7/8 in
Abrasive Type
Non-Woven
Abrasive Material
Aluminum Oxide
Abrasive Grade
Medium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66623374819
Zoro #
G1152837
UPC #
666233748197
Country of Origin
Mexico

Dimensions

Disc Diameter
5 in
Mounting Hole Size
7/8 in
Disc Dia.
5"
Connector Size
7/8 in
Overall Diameter
5 in

Details

Item
Locking See-Thru Disc
Abrasive Type
Non-Woven
Abrasive Material
Aluminum Oxide
Abrasive Grade
Medium
Disc Backing Material
Paper
Max. RPM
12,000 RPM
Grade
Medium
Series
Bear-Tex Rapid Prep
Disc Attachment System
TP Snap-On/Off
Attaching System
Speed-Lok Fastener
Attachment Type
AVOS Speed Lok
Disc Attachment Type
Type 1
Color
Maroon
Backing Material
Nylon
Max RPM
13,000 rpm
Connector Type
Quick Change
Maximum Operating Speed
13,000 RPM
Coating Coverage
Open

Description

Surface-Conditioning Disc, Abrasive Material Aluminum Oxide, Grade Medium, Overall Diameter 5 in, Series Rapid Prep AVOS, Maximum Operating Speed 13,000 RPM, Connector Size 7/8 in, Connector Type Quick Change, Abrasive Type Non-Woven, Backing Material Nylon, Coating Coverage Open, Color Maroon

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.