Zoro Homepage
This item is Discontinued.
Norton Abrasives Quick Change Disc, AlO, 5in, VF, TP 66623374824

Quick Change Disc, AlO, 5in, VF, TP (Discontinued)

  • Mfr # 66623374824
  • Zoro # G1306182
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66623374824
Zoro #
G1306182
UPC #
666233748241
Country of Origin
Mexico

Dimensions

Disc Dia.
5"
Mounting Hole Size
7/8 in
Diameter x Arbor Hole
7/8 in
Connector Size
7/8 in
Connection Size & Type
7/8 in

Details

Item
Fiber Disc
Attaching System
Snap-On/Off
Grade
Very Fine
Abrasive Material
Aluminum Oxide
Abrasive Type
Non-Woven
Series
AVOS
Max. RPM
12,000
Color
Brown
Attachment Type
Snap-On/Off
Maximum Operating Speed
12,000 RPM

Description

Fiber Disc, Abrasive Material Aluminum Oxide, Grade Very Fine, Series AVOS, Maximum Operating Speed 12,000 RPM, Connector Size 7/8 in, Abrasive Type Non-Woven, Color Brown

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.