Zoro Homepage
This item is Discontinued.
Norton Abrasives Quick Change Disc, CerAlO, 2in, 36G, TS, PK25 66261137344

Quick Change Disc, CerAlO, 2in, 36G, TS, PK25 (Discontinued)

  • Mfr # 66261137344
  • Zoro # G1463235
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66261137344
Zoro #
G1463235
UPC #
662611373449
Country of Origin
Unknown

Dimensions

Disc Dia.
2"
Disc Diameter
2 in

Details

Item
Quick Change Disc
Attaching System
TS
Grit
36
Grade
Extra Coarse
Abrasive Material
Ceramic
Abrasive Type
Coated
Series
R981
Backing Material
Cloth
Disc Attachment Type
Type 2
Backing Weight
Y
Disc Backing Material
Cloth
Abrasive Grade
Extra Coarse
Disc Attachment System
TS/TSM Turn-On/Off
Color
Red
Attachment Type
Turn-On/Off
Max. RPM
25,000
Abrasive Grit
36

Description

Quick Change Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Cloth, Backing Weight Y, Grade Extra Coarse, Grit 36, Series R981, Color Red, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.