Zoro Homepage
This item is Discontinued.
No Product Image Available

Quick Change Disc, CerAlO, 36 Grit, 5 in (Discontinued)

  • Mfr # 66254468386
  • Zoro # G5387742
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66254468386
Zoro #
G5387742
UPC #
662544683868
Country of Origin
United States

Dimensions

Disc Dia.
5"

Details

Item
Quick Change Disc
Attaching System
Turn-On/Off
Grit
36
Grade
Extra Coarse
Abrasive Material
Ceramic
Abrasive Type
Coated
Series
F980
Backing Material
Fiber
Backing Weight
X
Max. RPM
13,000
Color
Orange
Attachment Type
Turn-On/Off

Description

Quick Change Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Fiber, Backing Weight X, Grade Extra Coarse, Grit 36, Series F980, Color Orange

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.