Zoro Homepage
This item is Discontinued.
Norton Abrasives Quick Change Disc, CerAlO, 3in, 80G, TS, PK25 66261137779

Quick Change Disc, CerAlO, 3in, 80G, TS, PK25 (Discontinued)

  • Mfr # 66261137779
  • Zoro # G0820057
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66261137779
Zoro #
G0820057
UPC #
662611377799
Country of Origin
Unknown

Dimensions

Disc Dia.
3"
Disc Diameter
3 in

Details

Item
Quick Change Disc
Attaching System
TS
Grit
80
Grade
Medium
Abrasive Material
Ceramic
Abrasive Type
Coated
Series
R981
Backing Material
Cloth
Abrasive Grit
80
Disc Attachment System
TS/TSM Turn-On/Off
Backing Weight
Y
Disc Backing Material
Cloth
Abrasive Grade
Coarse
Disc Attachment Type
Type 2
Color
Red
Max. RPM
20,000
Attachment Type
Turn-On/Off

Description

Quick Change Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Cloth, Backing Weight Y, Grade Medium, Grit 80, Series R981, Color Red, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.