Zoro Homepage
This item is Discontinued.
Norton Abrasives Quick Change Disc, Coarse, 1 in., PK100 66623318957

Quick Change Disc, Coarse, 1 in., PK100 (Discontinued)

  • Mfr # 66623318957
  • Zoro # G2003456
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66623318957
Zoro #
G2003456
UPC #
666233189570
Country of Origin
Unknown

Dimensions

Disc Dia.
1"
Disc Diameter
1 in

Details

Item
Quick Change Disc
Attaching System
TS
Grit
36
Grade
Extra Coarse
Abrasive Material
Aluminum Oxide
Abrasive Type
Coated
Backing Material
Cloth
Abrasive Grade
Extra Coarse
Backing Weight
Y
Disc Attachment System
TS/TSM Turn-On/Off
Abrasive Grit
36
Disc Backing Material
Cloth
Max. RPM
40,000
Color
Black
Attachment Type
Turn-On/Off
Disc Attachment Type
Type 2

Description

Quick Change Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Cloth, Backing Weight Y, Grade Extra Coarse, Grit 36, Color Black, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.