Zoro Homepage

Quick Change Disc, Coarse, 2 in., PK50

  • Mfr # 66254498593

  • Zoro # G5746991


product price: $76.85
/pk 50, $1.54/ea
Free Shipping & Returns

Key Features

Overall Diameter
2 in
Quick Change System
TP
Abrasive Material
Aluminum Oxide Aggregate
Grade
Coarse
Grit
80
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66254498593
Zoro #
G5746991
UPC #
662544985931
Country of Origin
Mexico

Dimensions

Overall Diameter
2 in

Details

Item
Quick Change Cloth Disc
Quick Change System
TP
Abrasive Material
Aluminum Oxide Aggregate
Grade
Coarse
Grit
80
Series
Rapid Prep
Abrasive Type
Non-Woven
Backing Material
Nylon
Color
Brown
Maximum Operating Speed
30,000 RPM
Attachment Type
Snap-On/Off
Disc Attachment System
TP Snap-On/Off
Disc Attachment Type
Type 1
Style
Snap-On/Snap-Off

Description

Surface-Conditioning Disc, Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Backing Material Nylon, Backing Weight Not Applicable, Coating Coverage Not Applicable, Grade Coarse, Grit 80, Overall Diameter 2 in, Quick Change System TP, Series Rapid Prep, Maximum Operating Speed 30,000 RPM, Color Brown, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.