This item is Discontinued.

Norton Abrasives Quick Change Disc, Coarse, 3 in., PK25 66254498596

Quick Change Disc, Coarse, 3 in., PK25 (Discontinued)

  • Mfr # 66254498596
  • Zoro # G5674067
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
66254498596
Zoro #
G5674067
UPC #
662544985962
Country of Origin
Mexico

Dimensions

Disc Dia.
3"
Disc Diameter
3 in

Details

Item
Quick Change Cloth Disc
Attaching System
TP (Type I)
Grit
80
Grade
Coarse
Abrasive Material
Aluminum Oxide
Abrasive Type
Non-Woven
Max RPM
20,000 rpm
Series
Rapid Prep
Backing Material
Cloth
Style
Snap-On/Snap-Off
Disc Attachment System
TP Snap-On/Off
Abrasive Grit
80
Abrasive Grade
Coarse
Color
Brown
Disc Attachment Type
Type 1
Max. RPM
20,000 RPM
Disc Backing Material
Cloth
Attachment Type
Snap-On/Off

Description

Quick Change Disc, Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Backing Material Cloth, Grade Medium, Grit 80, Series Rapid Prep, Color Brown, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.