Zoro Homepage
This item is Discontinued.
Norton Abrasives Quick Change Disc, Coated, 1-1/2" dia. 66261132727

Quick Change Disc, Coated, 1-1/2" dia. (Discontinued)

  • Mfr # 66261132727
  • Zoro # G4843811
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66261132727
Zoro #
G4843811
UPC #
662611327275
Country of Origin
Unknown

Dimensions

Disc Diameter
1 1/2 in

Details

Item
Quick Change Disc
Abrasive Material
Ceramic Alumina
Abrasive Type
Coated
Series
R983
Disc Attachment Type
Type 3
Max. RPM
30,000
Disc Backing Material
Cloth
Disc Attachment System
TR Roll-On/Off
Abrasive Grade
Coarse
Color
Black
Backing Weight
Not Rated
Abrasive Grit
80

Description

Quick Change Disc, Abrasive Type Coated, Abrasive Material Ceramic Alumina, Backing Weight Not Rated, Series R983, Color Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.