Zoro Homepage
This item is Discontinued.
Norton Abrasives Quick Change Disc, Coated, 3" dia., Grit 36 66261132736

Quick Change Disc, Coated, 3" dia., Grit 36 (Discontinued)

  • Mfr # 66261132736
  • Zoro # G4769891
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66261132736
Zoro #
G4769891
UPC #
662611327367
Country of Origin
United States

Dimensions

Overall Diameter
3 in
Disc Diameter
3 in
Disc Dia.
3"

Description

Quick-Change Sanding Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Polyester, Backing Weight Y, Coating Coverage Closed, Grade Extra Coarse, Grit 36, Overall Diameter 3 in, Quick Change System TR, Series Red Heat R983, Maximum Operating Speed 30,000 RPM, Resistance Properties Wear, Color Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.