Zoro Homepage
This item is Discontinued.
Norton Abrasives Quick Change Disc, Medium, 2 in., PK50 66254498520

Quick Change Disc, Medium, 2 in., PK50 (Discontinued)

  • Mfr # 66254498520
  • Zoro # G5666123
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66254498520
Zoro #
G5666123
UPC #
662544985207
Country of Origin
Mexico

Dimensions

Disc Dia.
2"
Disc Diameter
2 in

Details

Item
Quick Change Disc
Attaching System
TP
Grit
150
Grade
Fine
Abrasive Material
Aluminum Oxide
Abrasive Type
Non-Woven
Series
Rapid Prep
Backing Material
Cloth
Disc Attachment Type
Type 1
Attachment Type
Snap-On/Off
Abrasive Grade
Medium
Max. RPM
30,000
Color
Maroon
Disc Attachment System
TP Snap-On/Off
Abrasive Grit
150
Disc Backing Material
Cloth

Description

Quick Change Disc, Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Backing Material Cloth, Grade Fine, Grit 150, Series Rapid Prep, Color Maroon, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.