Quick Change Disc, Medium, 80Grit, PK100 (Discontinued)
- Mfr # 66623318961
- Zoro # G2003438
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
66623318961
Zoro #
G2003438
UPC #
666233189617
Country of Origin
Unknown
Dimensions
Disc Dia.
1"
Disc Diameter
1 in
Details
Item
Quick Change Disc
Attaching System
TS
Grit
80
Grade
Medium
Abrasive Material
Aluminum Oxide
Abrasive Type
Coated
Backing Material
Cloth
Abrasive Grit
80
Backing Weight
Y
Attachment Type
Turn-On/Off
Disc Attachment Type
Type 2
Abrasive Grade
Coarse
Max. RPM
40,000
Color
Black
Disc Backing Material
Cloth
Disc Attachment System
TS/TSM Turn-On/Off
Description
Quick Change Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Cloth, Backing Weight Y, Grade Medium, Grit 80, Color Black, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.